Beli regulator pneumatic di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. TRUSCO Filter Regulator (Regulator Filter Udara)
    36%
    Mulai

    Rp639.900

    TRUSCO Filter Regulator (Regulator Filter Udara)
    Deskripsi:
    -A compactly assembled equipment with integrated air filter and air regulator.
    atribut:
    • Set Pressure (MPa): 0.05 to 0.85
    • Filtration precision: 40μm
    • Connection Port Diameter: 0
    • Working Pressure: 1MPa
    • Processing Air Volume per minute: 0.5
    • Total Length: 156mm
  2. NORGREN FRL Compressed Air Regulator (Regulator Tekanan Udara)
    Mulai

    Rp459.900

    NORGREN FRL Compressed Air Regulator (Regulator Tekanan Udara)
    atribut:
    • UNSPSC: 31160000
    • Pressure Drop (psig): 15
    • Seal Material: Nitrile Rubber
    • Series: Norgren
  3. KOGANEI Filter Regulator (Regulator Filter Udara)
    60%
    Mulai

    Rp789.900

    KOGANEI Filter Regulator (Regulator Filter Udara)
    atribut:
    • Fluid Used: Air
    • Thread Type: Rc
    • Case: With Case guard
    • Filter drain Outlet: With drain Cock
    • Filtration (µm): 5
    • Mass (kg): 0.29
    • Operating Temperature Range (°C): 5 to 60
    • Pressure Gauge: With Pressure gauge
    • Set Pressure Range (MPa): 0.05 to 0.83
    • Set Pressure Unit: MPa
  4. STAHLWERK Air Filter Regulator (Regulator Filter Udara)
    Mulai

    Rp239.900

    STAHLWERK Air Filter Regulator (Regulator Filter Udara)
    Deskripsi:
    Regulator filter untuk mesin plasma cutting
  5. monotaro Silencer (Made of Brass)
    Mulai

    Rp26.900

    monotaro Silencer (Made of Brass)
    Deskripsi:
    It is a metal silencer.. It is compact and takes up installation space.Dokumentasi Produk:WARRANTY MonotaRO Private Brand
    atribut:
    • Material: brass
    • Working Pressure (MPa): 1
    • Body Material: Brass
    • Connection: R
    • Operating Pressure (MPa) : 1
  6. Fitok Male Connector (Outer Diameter 1/4inch) (Sambungan Lurus)
    Mulai

    Rp129.900

    Fitok Male Connector (Outer Diameter 1/4inch) (Sambungan Lurus)
    Deskripsi:
    Specification: 1/4inch O.D x 1/4 Male 37Degress Flare(AN)
    atribut:
    • Body Material: 316 Stainless Steel
    • Port 1 Type: Fractional Ferrule
  7. SMC Filter Regulator (Regulator Filter Udara)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp999.900

  8. Nihon Seiki Regulator (Regulator Tekanan Udara)
    Mulai

    Rp2.599.900

    Nihon Seiki Regulator (Regulator Tekanan Udara)
    atribut:
    • Overall Length (mm): 186
    • Weight (kg): 1.2
    • Working Pressure (MPa): 1orless
    • Connection Caliber (Rc): 41702
    • Fluid: Air
    • Set Pressure (MPa): 05 to 0.85
    • Pressure Resistance (MPa): 1.5
    • Ambient Temperature (°C): 5 to 60
    • Processing Airflow Rate ANR (m³/minute): 8
  9. monotaro Filter Regulator (Semi-Automatic Drain) (Regulator Filter Udara)
    Mulai

    Rp629.900

    monotaro Filter Regulator (Semi-Automatic Drain) (Regulator Filter Udara)
    Deskripsi:
    And removal of 5 micro m or more solid contaminants and the drain contained in the compressed air, allowing pressure control of the outlet side.
    atribut:
    • Drainage unit Port size (Rc): 43473
    • Pressure gauge connection caliber: Rc1 / 8
    • Maximum Operating Pressure (MPa): 1
    • Filtration rating ( micro m): Five
    • Filter Drain Capacity (ml): 80
    • Accessories: Pressure gauge, bracket
    • Auto drain Specification: Semi-auto drain
    • Ball Material: Polycarbonate
    • Body Material: Zinc alloy
    • Bowl material: Polycarbonate
    • Case: Zinc alloy case with case guard
    • Filter: Semi auto drain
    • Fluid: Compressed air
    • Lid Material: Polyacetal
    • Material (ball guard): Zinc alloy
    • Mounting Method: With bracket
    • Operating Temperature Range (°C): 5 to 60
    • Pressure Gauge: With pressure gauge
    • Proof Pressure (MPa): 1.2
    • Screw Type: Rc
    • Set Pressure Range (MPa): 0.05 to 0.85
    • Set Pressure Unit: MPa
  10. TEKIRO Filter Regulator Air Control Unit Single AT Series (Regulator Filter Udara)
    Mulai

    Rp309.900

    TEKIRO Filter Regulator Air Control Unit Single AT Series (Regulator Filter Udara)
    Deskripsi:
    alat untuk kontrol kompresor yang mempunyai 1 tabung dengan temperature range 5-60 deg celcius, max pressure 10 kgf/cm2, bahan material polycarbonateberfungsi untuk kontrol kompresor yang dapat meningkatkan menurunkan performance kendaraanFungsi : alat untuk kontrol kompresor yang dapat meningkatkan menurunkan performance kendaraanMaterial : polycarbonateDimensi Produk : 214mmx47mmx30mm
    atribut:
    • Air inlet (inch): 3/4
    • Material: Polycarbonate
    • Dimension 1 (mm): 214
    • Dimension 5 (mm): 50
  11. NORGREN Filter (Filter Udara)
    Mulai

    Rp4.499.900

    NORGREN Filter (Filter Udara)
    atribut:
    • UNSPSC: 31160000
  12. SMC Filter Regulator AW-A Series (Regulator Filter Udara)
    Mulai

    Rp929.900

    SMC Filter Regulator AW-A Series (Regulator Filter Udara)
    atribut:
    • Drain Port: (-) With drain cock
    • Exhaust Type: Relief type
    • Pressure Setting Range (MPa): 0.05 - 0.7
  13. EMC FRL Filter (Filter Regulator) (Unit FRL)
    Mulai

    Rp419.900

    EMC FRL Filter (Filter Regulator) (Unit FRL)
    atribut:
    • Series No.: Round gauge series
    • Type Code: Filter+regulator+ lubricator
    • Guaranteed Pressure Resistance (MPa): 1.5
    • Bowl material: Polycarbonate
    • Filter Precision: 40 µm (5 µm is optional)
    • Maximum Working Pressure (MPa): 1
    • Pressure Adjustment Range (MPa): 0.15~0.85
    • Recommended oil: Turbine No.1 Oil ISOVG32
    • Valve Type: With Overlow
    • Working Temperature (°C): 5~6
  14. CP Filter Regulator Pneumatic (Regulator Filter Udara)
    Mulai

    Rp169.900

  15. TRUSCO Filter Regulator (Regulator Filter Udara)
    Mulai

    Rp1.399.900

    TRUSCO Filter Regulator (Regulator Filter Udara)
    Deskripsi:
    This device combines an air filter and regulator into one compact unit.
    atribut:
    • Connector Diameter: Rc1/4
    • Drain Capacity (cm³): 35
    • Filtration Accuracy (µm): 5
    • Operating Pressure (MPa) : 0.05 to 1.0
    • Overall Length L (mm): 206.5
    • Process air flow Rate (m ³/min) (ANR): 1.1
    • Setting Pressure (MPa): 0.05 to 0.85
    • Suitable fluid: Air
    • Trusco Part No.: 562-5624
    • Type Of Thread: Rc
  16. TEKIRO Filter Regulator Air Mini (Regulator Filter Udara)
    Mulai

    Rp239.900

    TEKIRO Filter Regulator Air Mini (Regulator Filter Udara)
    Deskripsi:
    alat untuk kontrol kompresor yang mempunyai 1 tabung mini dengan temperature range 5-60 deg celcius, max pressure 10 kgf/cm2, bahan material polycarbonateFungsi : alat untuk kontrol kompresor yang dapat meningkatkan menurunkan performance kendaraanDimensi Produk : 150Mmm, 30mm, 26mmMaterial : polycarbonate
    atribut:
    • Air inlet (inch): 1/4
    • Size (inch): 1/4
    • Material: Polycarbonate
    • Dimension 2 (mm): 30
    • Dimension 5 (mm): 40
  17. J-B WELD Epoxy Structural Adhesive (Lem Epoksi Dua Komponen)
    Mulai

    Rp169.900

    J-B WELD Epoxy Structural Adhesive (Lem Epoksi Dua Komponen)
    Deskripsi:
    Ready-to-use epoxy syringes mix and dispense the adhesive resin and hardener simultaneously at the right ratio, without the need for additional equipment.
Daftar Harga regulator pneumatic Terbaru October 2026
TRUSCO Filter Regulator (Regulator Filter Udara)Rp639.900
NIHONSEIKI Regulator (Regulator Tekanan Udara)Rp1.199.900
NORGREN FRL Compressed Air Regulator (Regulator Tekanan Udara)Rp459.900
KOGANEI Filter Regulator (Regulator Filter Udara)Rp789.900
STAHLWERK Air Filter Regulator (Regulator Filter Udara)Rp239.900
monotaro Silencer (Made of Brass)Rp26.900
Fitok Male Connector (Outer Diameter 1/4inch) (Sambungan Lurus)Rp129.900
SMC Filter Regulator (Regulator Filter Udara)Rp999.900
Nihon Seiki Regulator (Regulator Tekanan Udara)Rp2.599.900
monotaro Filter Regulator (Semi-Automatic Drain) (Regulator Filter Udara)Rp629.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)

Halaman Terkait